- SCHB Series Hanger Bearing
- Standard Duty
- 2.000 in Shaft Diameter
- Setscrew Locking Collar
- Felt Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Shaft Dia. | 2.000 in |
| Base Width | 1.875 in |
| Seal Type | Felt Labyrinth |
| Inner Ring OD (in) | 2.469 |
| Thread Depth (in) | 0.8 |
| Duty Series | Standard |
| Bearing Insert Coating | Black Oxide |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Base to Center Height | 3.25 in |
| Shaft Height | 2.188 in |
| Housing Material | Cast Iron |
| Series | SCHB |
| Centerline to Front Face | 1.281 in |
| Thread Size | 1 - 11 1/2 |
| Base to Center Height (in) | 3.25 |
| Housing Construction | One Piece |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Operating Temperature [Max] | 220 °F |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Width | 4.375 in |
| Pipe Tap** N.P.S.M. | 1 - 11 1/2 |
| Base Width (in) | 1.875 |
| Duty Type | Standard |
| Angle of Misalignment | ±2° |
| Misalignment Type | Static Only |
| Insert No. | 1-2 |
| Shaft Height (in) | 2.1875 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Speed [Max] | 3550 rpm |
| Relubricatable | Yes |
| Expansion | No |
| Inner Race Length (in) | 2.031 |
| Hanger Type | Screw Conveyor Type |
| Platform | Gold Line Ball Bearing |
| Outer Ring Land Profile | Standard |
| Housing Color | Gray |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| End Cap | No |
| Centerline to Front Face (in) | 1.281 |
| Inner Ring O.D. | 2.469 in |
| Retainer Type | Land Riding |
| Bore Size - Inch | 2 |
| Measure Units | Inch |
| Overall Width (in) | 4.375 |
| Overall Height | 5.438 in |
| Bore Size | 2 in |
| Locking Device | Setscrew Locking Collar |
| Replaceable Insert | Yes |
| Locking Type | Set Screws |
| Inner Race Length | 2.031 in |
| Internal Clearance | Standard |
| Thread Depth | 0.8 in |
| Overall Height (in) | 5.438 |
| Weight | 4.8 LB |
| EAN or UPC | 662461002827 |

