- SEHB Series Hanger Bearing
- Standard Duty
- 1.250 in Shaft Diameter
- Setscrew Locking Collar
- Felt Seals
| Hanger Type | Eccentric Drive Type |
| Thread Size | 3/4 - 14 |
| Duty Type | Standard |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.25 in |
| Seal Type | Felt Seals |
| Series | SEHB |
| Weight | 3.1 LB |
| EAN or UPC | 662461132616 |

