- SEHB Series Hanger Bearing
- Standard Duty
- 1.250 in Shaft Diameter
- Skwezloc® Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Height | 4 9/16 in |
| Shaft Dia. | 1.25 in |
| Thread Type | NPSM |
| Housing Material | Cast Iron |
| Length Through Bore | 1.75 in |
| Locking Device | Skwezloc® Collar |
| Bearing Insert | 2-14TC |
| Housing Length | 3 5/8 in |
| Duty Type | Standard |
| Hanger Type | Eccentric Drive Type |
| Series | SEHB |
| Thread Size | 3/4 - 14 |
| Collar O.D. | 2 7/16 in |
| Seal Type | Contact Seals |
| Housing Width | 1 9/16 in |
| Lubrication | Relubricatable |
| Threads per Inch | 14 |
| Center to Base of Thread | 2 3/4 in |
| Weight | 3.4 LB |
| EAN or UPC | 662461279298 |

