- SEHB Series Hanger Bearing
- Standard Duty
- 50 mm Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Lubrication | Relubricatable |
| Length Through Bore | 2.03125 in |
| Housing Height | 5 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Threads per Inch | 11 1/2 |
| Series | SEHB |
| Center to Base of Thread | 3 1/4 in |
| Thread Size | 1 - 11 1/2 |
| Housing Width | 1 7/8 in |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron |
| Bearing Insert | 5210C |
| Duty Type | Standard |
| Thread Type | NPSM |
| Hanger Type | Eccentric Drive Type |
| Collar O.D. | 2 15/32 in |
| Housing Length | 4 3/8 in |
| Seal Type | Contact Seals |
| Weight | 4.5 LB |
| EAN or UPC | 662461054703 |

