- SEHB Series Hanger Bearing
- Standard Duty
- 1.500 in Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Duty Type | Standard |
| Base Width (in) | 1.563 |
| Misalignment Type | Static Only |
| Base to Center Height (in) | 2.875 |
| Packaged Width | 5.00 in |
| Centerline to Front Face (in) | 1.188 |
| Overall Height (in) | 4.75 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Replaceable Insert | Yes |
| Seal Type | Contact Seals |
| Series | SEHB |
| Packaged Height | 2.00 in |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Overall Width (in) | 3.75 |
| Thread Size | 3/4 - 14 |
| Inner Ring OD (in) | 2.063 |
| Shaft Dia. | 1.5 in |
| Bore Shape | Straight |
| End Cap | No |
| Hanger Type | Eccentric Drive Type |
| Pipe Tap** N.P.S.M. | 3/4 - 14 |
| Maximum Operating Temperature | 220 |
| Thread Depth (in) | 0.75 |
| Shaft Height (in) | 1.875 |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Duty Series | Standard |
| Outer Ring Land Profile | Standard |
| Internal Clearance | Standard |
| Inner Race Length (in) | 1.938 |
| Packaged Length | 4.56 in |
| Expansion | No |
| Locking Device | Setscrew Locking Collar |
| Measure Units | Inch |
| Platform | CR Series |
| Housing Material | Fluoropolymer Coated Cast Iron |
| Bore Size - Inch | 1.5 |
| Insert No. | 2-18C FG2 |
| Weight | 3.4 LB |
| EAN or UPC | 662461239582 |

