- SEHB Series Hanger Bearing
- Standard Duty
- 1.750 in Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bore Size - Inch | 1.75 |
| Bore Shape | Straight |
| Duty Type | Standard |
| Inner Ring OD (in) | 2.469 |
| Overall Height (in) | 5.438 |
| Platform | Gold Line Ball Bearing |
| Bearing Insert Coating | Black Oxide Coated |
| Base to Center Height (in) | 3.25 |
| Hanger Type | Eccentric Drive Type |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Length (in) | 2.031 |
| Maximum Operating Temperature | 220 |
| Expansion | No |
| Replaceable Insert | Yes |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| End Cap | No |
| Outer Ring Land Profile | Standard |
| Insert No. | 3-112C |
| Housing Material | Cast Iron |
| Centerline to Front Face (in) | 1.281 |
| Overall Width (in) | 4.375 |
| Shaft Dia. | 1.75 in |
| Series | SEHB |
| Pipe Tap** N.P.S.M. | 1 - 11 1/2 |
| Thread Size | 1 - 11 1/2 |
| Relubricatable | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Base Width (in) | 1.875 |
| Thread Depth (in) | 0.81 |
| Duty Series | Standard |
| Shaft Height (in) | 2.1875 |
| Internal Clearance | Standard |
| Seal Type | Contact Seals |
| Weight | 4.5 LB |
| EAN or UPC | 662461021699 |

