- SEHB Series Hanger Bearing
- Standard Duty
- 2.9375 in Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Coating | Uncoated |
| Locking Type | Setscrew |
| Inner Race Length | 3.063 in |
| Replaceable Insert | Yes |
| Overall Width | 6.5 in |
| Expansion | No |
| Overall Width (in) | 6.5 |
| Bore Size | 2.938 in |
| Platform | Gold Line Ball Bearing |
| Angle of Misalignment | ±2° |
| Housing Type | Hanger Unit |
| Base Width | 2.75 in |
| Inch/Metric | Inch |
| Internal Clearance | Standard |
| Shaft Dia. | 2.9375 in |
| Housing Color | Gray |
| Inner Race Heat Treat Method | Zone-Hardened |
| Hanger Type | Eccentric Drive Type |
| Overall Height | 7.875 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| Centerline to Front Face (in) | 1.75 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Centerline to Front Face | 1.75 in |
| Bore Shape | Straight |
| Operating Temperature [Max] | 220 °F |
| Base to Center Height (in) | 4.625 |
| End Cap | No |
| Housing Construction | One Piece |
| Maximum Operating Temperature | 220 |
| Misalignment Type | Static Only |
| Series | SEHB |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Black Oxide |
| Shaft Height | 3.25 in |
| Thread Depth | 1.25 in |
| Duty Type | Standard |
| Retainer Type | Land Riding |
| Base to Center Height | 4.625 in |
| Overall Height (in) | 7.875 |
| Inner Ring O.D. | 3.641 |
| Pipe Tap** N.P.S.M. | 1 1/2 - 11 1/2 |
| Shaft Height (in) | 3.25 |
| Thread Depth (in) | 1.25 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Seal Type | Contact |
| Inner Race Length (in) | 3.063 |
| Base Width (in) | 2.75 |
| Inner Ring OD (in) | 3.641 |
| Bore Size - Inch | 2.938 |
| Measure Units | Inch |
| Duty Series | Standard |
| Rolling Element | Ball |
| Thread Size | 1 1/2 - 11 1/2 |
| Insert No. | 2-215C |
| Speed [Max] | 2100 rpm |
| Weight | 14.6 LB |
| EAN or UPC | 662461021798 |

