- 4-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Set Screw Locking Type
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Housing Material | Cast Iron |
| Housing Length | 3 in |
| Bore Shape | Straight |
| Duty Series | Standard |
| Platform | Gold Line Ball Bearing |
| Replaceable Insert | Yes |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | N/A |
| Measure Units | Inch |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide |
| Retainer Type | Land Riding |
| Pilot Configuration | No Pilot |
| Flange Type | 4-Bolt Flange |
| Locking Type | Setscrew |
| Bolt Center-to-Center Length | 2.125 in |
| Bolt Center-to-Center Length (in) | 2.1250 |
| Series | SF |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 2 1/8 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Misalignment Type | Static Only |
| Inner Race Length (in) | 1.21875 |
| Centerline to Front Face | 0.719 in |
| Bore Size | 0.625 in |
| Inner Race Length | 1.219 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 220 |
| Inner Ring O.D. | 1.1879999999999999 |
| Foot Height (in) | 0.4375 |
| End Cap | No |
| Housing Base | Solid |
| Insert No. | 2-010 |
| Housing Color | Gray |
| Housing Type | Flange |
| Rolling Element | Ball |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Size - Inch | 0.625 |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Centerline to Front Face (in) | 0.71875 |
| Bearing Design | Non-Expansion |
| Internal Clearance | Standard |
| Angle of Misalignment | ±2° |
| Overall Height (in) | 1.28125 |
| Bearing Type | Ball Bearing |
| Overall Height | 1.281 in |
| Operating Temperature [Max] | 220 °F |
| Shaft Dia. | 0.625 in |
| Foot Height | 0.438 in |
| Inner Ring OD (in) | 1.1875 |
| Seal Type | Felt Labyrinth |
| Speed [Max] | 7300 rpm |
| End Type | Open End |
| Outer Ring Land Profile | Standard |
| Weight | 1.25 LB |
| EAN or UPC | 662461003350 |
| NSN Number | 3130-01-173-9475 |

