- 4-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Set Screw Locking Type
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Bearing Design | Non-Expansion |
| Internal Clearance | Standard |
| Relubricatable | Yes |
| T Core | 2.375 |
| Platform | Gold Line Ball Bearing |
| Bearing Insert Coating | Black Oxide |
| Shaft Dia. | 1 in |
| Outer Ring Land Profile | Standard |
| Flange Type | 4-Bolt Flange |
| Bore Size | 1 in |
| Mounted Unit Duty | Standard Duty |
| Retainer Type | Land Riding |
| Housing Color | Gray |
| Bore Shape | Straight |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | N/A |
| Inner Race Length (in) | 1.375 |
| Centerline to Front Face | 0.813 in |
| Maximum Operating Temperature | 220 |
| Overall Height (in) | 1.4375 |
| Insert No. | 2-1C |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 2 3/4 in |
| Housing Length | 3 3/4 in |
| Operating Temperature [Max] | 220 °F |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inner Ring OD (in) | 1.375 |
| Centerline to Front Face (in) | 0.8125 |
| Bolt Center-to-Center Length | 2.75 in |
| Housing Construction | One Piece |
| Inner Ring O.D. | 1.375 in |
| Inner Race Length | 1.375 in |
| Overall Height | 1.438 in |
| Duty Series | Standard |
| Angle of Misalignment | ±2° |
| Measure Units | Inch |
| Locking Type | Set Screws |
| Speed [Max] | 6350 rpm |
| Housing Base | Solid |
| Replaceable Insert | Yes |
| Bolt Center-to-Center Length (in) | 2.7500 |
| End Cap | No |
| Housing Material | Cast Iron |
| Pilot Configuration | No Pilot |
| End Type | Open End |
| Seal Type | Single Lip Contact |
| Misalignment Type | Static Only |
| Series | SF |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size - Inch | 1 |
| Expansion | No |
| Inch/Metric | Inch |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Foot Height (in) | 0.53125 |
| Foot Height | 0.531 in |
| Weight | 1.99 LB |
| EAN or UPC | 662461021927 |

