Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
High temperature felt labyrinth seal and flinger for dry & dusty environment
Increased internal clearance and high temperature grease
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
High Temperature
Insert Material
52100 Bearing Steel, Black Oxided
Foot Height (in)
0.53125
Duty Series
Standard
Bolt Hole Spacing
2 3/4 in
Housing Color
Gray
Lubrication
Lithium Complex Grease With Synthetic Oil
Inner Race Heat Treat Method
Zone-Hardened
Bearing Type
Ball Bearing
Outer Ring Land Profile
Standard
Bolt Center-to-Center Length (in)
2.7500
Maximum Operating Temperature
400
Inch/Metric
Inch
Bore Size
1 in
Relubricatable
Yes
Operating Temperature [Max]
400 °F
Internal Clearance
Increase
Housing Material
Cast Iron
Bearing Insert Coating
Black Oxide
Speed [Max]
2750 rpm
Pilot Configuration
No Pilot
Series
SF
Housing Base
Solid
Retainer Type
Land Riding
Centerline to Front Face
0.813 in
Shaft Dia.
1 in
Locking Type
Set Screws
Flange Type
4-Bolt Flange
Bearing Design
Non-Expansion
Housing Construction
One Piece
Measure Units
Inch
Bore Shape
Straight
Seal Type
High Temp Labyrinth
T Core
2.375
Centerline to Front Face (in)
0.8125
Insert No.
2-1 HT
Angle of Misalignment
±2°
End Cap
No
Bolt Size
0.438 in
Inner Race Length (in)
1.375
Inner Ring O.D.
1.375 in
Locking Device
Setscrew Locking Collar
End Type
Open End
Inner Race Length
1.375 in
Housing Length
3 3/4 in
Platform
Gold Line Ball Bearing
Bolt Circle Dia.
N/A
Misalignment Type
Static Only
Overall Height (in)
1.4375
Overall Height
1.438 in
Bolt Size (in)
0.4375
Bolt Center-to-Center Length
2.75 in
Replaceable Insert
Yes
Mounted Unit Duty
High Temperature Duty
Inner Ring OD (in)
1.375
Foot Height
0.531 in
Bore Size - Inch
1
Expansion
No
Weight
2.1 LB
EAN or UPC
662461314845
We're here for you
with Service Centers across the country - We have your back