Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Pilot Configuration
No Pilot
Angle of Misalignment
±2°
Insert No.
1-14C
Expansion
No
Bolt Hole Spacing
3 1/4 in
Mounted Unit Duty
Standard Duty
Speed [Max]
5450 rpm
Outer Ring Land Profile
Standard
End Type
Open End
Misalignment Type
Static Only
Bore Size - Inch
1.25
Overall Height
1.563 in
Operating Temperature [Max]
220 °F
Inch/Metric
Inch
Housing Length
4 1/4 in
Housing Color
Gray
Replaceable Insert
Yes
Bearing Insert Coating
Black Oxide
Housing Material
Cast Iron
Centerline to Front Face
0.875 in
Lubrication
Lithium Complex NLGI 2 Grease
End Cap
No
Shaft Dia.
1.25 in
Inner Ring O.D.
1.594 in
Locking Type
Set Screws
Centerline to Front Face (in)
0.875
Bearing Type
Ball Bearing
Relubricatable
Yes
T Core
2.875
Internal Clearance
Standard
Inner Race Length
1.5 in
Seal Type
Single Lip Contact
Inner Ring OD (in)
1.59375
Foot Height (in)
0.53125
Platform
Gold Line Ball Bearing
Flange Type
4-Bolt Flange
Bolt Center-to-Center Length (in)
3.2500
Series
SF
Insert Material
52100 Bearing Steel, Black Oxided
Overall Height (in)
1.5625
Foot Height
0.531 in
Bore Shape
Straight
Housing Base
Solid
Duty Series
Standard
Inner Race Length (in)
1.5
Bolt Circle Dia.
N/A
Bearing Design
Non-Expansion
Maximum Operating Temperature
220
Housing Construction
One Piece
Inner Race Heat Treat Method
Zone-Hardened
Retainer Type
Land Riding
Measure Units
Inch
Bore Size
1.25 in
Locking Device
Setscrew Locking Collar
Bolt Center-to-Center Length
3.25 in
Weight
2.75 LB
EAN or UPC
662461021965
We're here for you
with Service Centers across the country - We have your back