Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180345
each
4-Bolt Flange Type
Cast Iron Housing Material
Black Oxide Bearing Insert Coating
Concentric Locking Type
description
Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Center-to-Center Length
3.625 in
Angle of Misalignment
±2°
End Type
Open End
Housing Construction
One Piece
Inner Race Heat Treat Method
Zone-Hardened
Relubricatable
Yes
Expansion
No
Misalignment Type
Static Only
Housing Length
4 5/8 in
Speed [Max]
4650 rpm
Bolt Size (in)
0.4375
Lubrication
Lithium Complex NLGI 2 Grease
Bore Size - Inch
1.25
Insert Material
52100 Bearing Steel, Black Oxided
Maximum Operating Temperature
220
Bearing Design
Non-Expansion
Locking Type
Concentric
Retainer Type
Land Riding
Insert No.
2-14TC
Measure Units
Inch
Foot Height (in)
0.5625
Flange Type
4-Bolt Flange
Centerline to Front Face
1.063 in
Bearing Type
Ball Bearing
Operating Temperature [Max]
220 °F
Bolt Center-to-Center Length (in)
3.6250
Shaft Dia.
1.25 in
Overall Height
1.813 in
Mounted Unit Duty
Standard Duty
Bore Size
1.25 in
Pilot Configuration
No Pilot
Bolt Circle Dia.
N/A
Bore Shape
Straight
Inch/Metric
Inch
Platform
Gold Line Ball Bearing
T Core
3.3130000000000002
Outer Ring Land Profile
Standard
Series
SF-T
Bolt Size
0.438 in
Locking Device
Skwezloc® Concentric Collar
Housing Base
Solid
Inner Race Length
1.75 in
Foot Height
0.563 in
Collar OD (in)
2.4375
Inner Race Length (in)
1.75
Collar O.D.
2.438 in
Housing Color
Gray
Bolt Hole Spacing
3 5/8 in
Internal Clearance
Standard
Duty Series
Standard
Overall Height (in)
1.8125
Bearing Insert Coating
Black Oxide
Housing Material
Cast Iron
End Cap
No
Replaceable Insert
Yes
Seal Type
Single Lip Contact
Centerline to Front Face (in)
1.0625
Weight
4.1 LB
EAN or UPC
662461033067
We're here for you
with Service Centers across the country - We have your back