Skip to content Skip to navigation menu
Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

SF-210C

Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101180407
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

description

  • Designed for flush mounting with machined bases and four bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bore Size - Metric 50
Bearing Design Non-Expansion
Overall Length 5.625 in
Insert No. 5210C
Overall Height 2.156 in
Overall Width (in) 5.625
Overall Height (in) 2.1563
Bore Shape Straight
Locking Type Set Screws
Lubrication Lithium Complex NLGI 2 Grease
Radial Static Load Capacity (lb) 5216
Housing Color Gray
Housing Width 5.625 in
End Type Open End
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face 1.281 in
Bolt Size 0.563 in
Bolt Center-to-Center Length (in) 4.3750
Series SF
Bore Size 50 mm
Bearing Type Ball Bearing
Housing Base Solid
Angle of Misalignment ±2°
Bearing Insert Coating Black Oxide
Inner Ring OD (in) 2.46875
Housing Material Cast Iron
Replaceable Insert Yes
Measure Units Metric
Flange Type 4-Bolt Flange
Operating Temperature [Max] 220 °F
Housing Construction One Piece
Locking Device Setscrew Locking Collar
Bolt Size (in) 0.5625
Expansion No
Insert Material 52100 Bearing Steel, Black Oxided
Inner Race Length 2.469 in
Shaft Dia. 50 mm
Housing Width (in) 5.625
Internal Clearance Standard
End Cap No
Overall Width 5.625 in
Length Through Bore (in) 2.469
Inch/Metric Metric
Misalignment Type Static Only
Foot Height (in) 0.5625
Outer Ring Land Profile Standard
Speed [Max] 3550 rpm
Overall Length (in) 5.625
Radial Dynamic Load Capacity 7889 lb
Centerline to Front Face (in) 1.28125
Bolt Center-to-Center Length 4.375 in
Foot Height 0.563 in
Inner Race Length (in) 2.469
Maximum Operating Temperature 220
Platform Gold Line Ball Bearing
Bolt Circle Dia. N/A
Relubricatable Yes
Radial Dynamic Load Capacity (lb) 7889
Housing Length 5 5/8 in
Pilot Configuration No Pilot
Bolt Hole Spacing 4 3/8 in
Seal Type Single Lip Contact
Duty Series Standard
Inner Ring O.D. 2.469 in
Mounted Unit Duty Standard Duty
Retainer Type Land Riding
Weight 6.4 LB
EAN or UPC 662461054772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison