- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 50 mm Shaft Diameter
- 142.88 mm Housing Length
- 56.36 mm Overall Width
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Flange Type | 4-Bolt Flange |
| Locking Device | Skwezloc® Concentric Collar |
| Bolt Hole Spacing | 4 3/8 in |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Length Through Bore | 53.2 mm |
| Lubrication | Relubricatable |
| Series | SF-T |
| Inner Race Heat Treat Method | Zone-Hardened |
| Shaft Dia. | 50 mm |
| Collar O.D. | 85.73 mm |
| Duty | Normal-Duty |
| Retainer Type | Metal Land Riding |
| Bolt Circle Dia. | N/A |
| Seal Type | Felt Seals |
| Bearing Design | Non-Expansion |
| Flange Style | 4-Bolt |
| End Type | Open End |
| Flange Thickness | 14.29 mm |
| Insert Material | Steel/Black Oxide |
| Housing Material | Cast Iron |
| Bolt Hole Size Dimension | 14 mm |
| Collar Extension | 19/32 in |
| Bearing Type | Ball Bearing |
| Housing Length | 5 5/8 in |
| Inch/Metric | Metric |
| Housing Base | Solid |
| Overall Width | 56.36 mm |
| Bolt Hole Size | 19/32 in |
| Misalignment Range | ±2° |
| Center of Bearing to Back of Inner Ring | 19.05 mm |
| Housing Width | 39.69 mm |
| Center of Bearing to Front of Inner Ring | 1 11/32 in |
| Housing Height | 5 5/8 in |
| Temperature Range [Max] | 250 °F |
| Grease Type | GoldPlex-HP |
| Weight | 7.0 LB |
| EAN or UPC | 662461253151 |

