Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Expansion
No
Locking Type
Concentric
Platform
Gold Line Ball Bearing
Foot Height
0.563 in
Bore Size
1.375 in
Shaft Dia.
1.375 in
Retainer Type
Land Riding
Housing Color
Gray
End Cap
No
Bolt Center-to-Center Length
3.625 in
Collar O.D.
2.563 in
T Core
3.5
Insert No.
2-16TC
Series
SF-T
Internal Clearance
Standard
Speed [Max]
4650 rpm
Bolt Size
0.5 in
Bolt Size (in)
0.5
Bolt Center-to-Center Length (in)
3.6250
Replaceable Insert
Yes
Overall Height
1.813 in
Bearing Type
Ball Bearing
Centerline to Front Face (in)
1.0625
Duty Series
Standard
Collar OD (in)
2.5625
Inch/Metric
Inch
Angle of Misalignment
±2°
Bearing Design
Non-Expansion
Seal Type
Single Lip Contact
Housing Material
Cast Iron
Relubricatable
Yes
Lubrication
Lithium Complex NLGI 2 Grease
Insert Material
52100 Bearing Steel, Black Oxided
Bolt Hole Spacing
3 5/8 in
Flange Type
4-Bolt Flange
Bearing Insert Coating
Black Oxide
Operating Temperature [Max]
220 °F
Housing Construction
One Piece
Locking Device
Skwezloc® Concentric Collar
Bolt Circle Dia.
N/A
Overall Height (in)
1.8125
Mounted Unit Duty
Standard Duty
End Type
Open End
Maximum Operating Temperature
220
Misalignment Type
Static Only
Bore Size - Inch
1.375
Foot Height (in)
0.5625
Inner Race Length
1.75 in
Outer Ring Land Profile
Standard
Centerline to Front Face
1.063 in
Housing Length
4 5/8 in
Inner Race Length (in)
1.75
Measure Units
Inch
Pilot Configuration
No Pilot
Housing Base
Solid
Inner Race Heat Treat Method
Zone-Hardened
Bore Shape
Straight
Weight
4.0 LB
EAN or UPC
662461033074
We're here for you
with Service Centers across the country - We have your back