Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Collar O.D.
2.563 in
Mounted Unit Duty
Standard Duty
Bearing Insert Coating
Black Oxide
Foot Height (in)
0.5625
Bore Size
1.438 in
Housing Construction
One Piece
Retainer Type
Land Riding
Measure Units
Inch
Locking Type
Concentric
End Cap
No
Bolt Hole Spacing
3 5/8 in
Inch/Metric
Inch
Housing Color
Gray
Overall Height
1.813 in
Operating Temperature [Max]
220 °F
Flange Type
4-Bolt Flange
Housing Material
Cast Iron
Inner Race Length (in)
1.75
Bore Size - Inch
1.438
Insert No.
2-17TC
Angle of Misalignment
±2°
Foot Height
0.563 in
Pilot Configuration
No Pilot
Bolt Center-to-Center Length
3.625 in
Bearing Design
Non-Expansion
Series
SF-T
Inner Race Length
1.75 in
Bore Shape
Straight
Lubrication
Lithium Complex NLGI 2 Grease
Inner Race Heat Treat Method
Zone-Hardened
Expansion
No
Housing Base
Solid
Duty Series
Standard
Replaceable Insert
Yes
T Core
3.5
Housing Length
4 5/8 in
Speed [Max]
4650 rpm
Bolt Center-to-Center Length (in)
3.6250
Platform
Gold Line Ball Bearing
Centerline to Front Face (in)
1.0625
Locking Device
Skwezloc® Concentric Collar
Bolt Size
0.5 in
Shaft Dia.
1.4375 in
Maximum Operating Temperature
220
Collar OD (in)
2.5625
Insert Material
52100 Bearing Steel, Black Oxided
Outer Ring Land Profile
Standard
Bolt Circle Dia.
N/A
Seal Type
Single Lip Contact
End Type
Open End
Relubricatable
Yes
Bearing Type
Ball Bearing
Misalignment Type
Static Only
Internal Clearance
Standard
Bolt Size (in)
0.5
Overall Height (in)
1.8125
Centerline to Front Face
1.063 in
Weight
3.95 LB
EAN or UPC
662461033081
We're here for you
with Service Centers across the country - We have your back