- 4-Bolt Flange Type
- Stainless Steel Housing Material
- Black Oxide Bearing Insert Coating
- Set Screw Locking Type
description
- Designed for flush mounting with machined bases and four bolt holes.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
- Corrosion Resistant
| Replaceable Insert | Yes |
| Inch/Metric | Inch |
| Series | CR Series |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Length | 5 1/8 in |
| Platform | CR Series |
| Housing Width (in) | 5.125 |
| Bore Size - Inch | 1.5 |
| Locking Device | Setscrew Locking Collar |
| Packaged Length | 5.50 in |
| Housing Material | Stainless Steel |
| Insert No. | 2-18C FG2 |
| Housing Width | 5.125 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | N/A |
| Bolt Center-to-Center Length | 4 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Locking Type | Set Screws |
| Expansion | No |
| Seal Type | Single Lip Contact |
| Maximum Operating Temperature | 220 |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Bore Size | 1.5 in |
| Internal Clearance | Standard |
| Bolt Hole Spacing | 4 in |
| Packaged Height | 2.13 in |
| Operating Temperature [Max] | 220 °F |
| Packaged Width | 5.50 in |
| Measure Units | Inch |
| Outer Ring Land Profile | Standard |
| Inner Race Length (in) | 0.75 |
| End Cap | No |
| Inner Race Length | 0.75 in |
| Bearing Insert Coating | Black Oxide |
| Angle of Misalignment | ±2° |
| Speed [Max] | 4150 rpm |
| Housing Construction | One Piece |
| Housing Color | Silver |
| Bearing Design | Non-Expansion |
| Bore Shape | Straight |
| Pilot Configuration | No Pilot |
| Bearing Type | Ball Bearing |
| Bolt Center-to-Center Length (in) | 4 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Base | Solid |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| End Type | Open End |
| Duty Series | Standard |
| Retainer Type | Land Riding |
| Weight | 5.15 LB |
| EAN or UPC | 662461235034 |

