Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Inch/Metric
Inch
Bolt Circle Dia.
N/A
Inner Race Heat Treat Method
Zone-Hardened
Maximum Operating Temperature
220
Bore Shape
Straight
Locking Type
Concentric
Mounted Unit Duty
Standard Duty
Locking Device
Skwezloc® Concentric Collar
Insert Material
52100 Bearing Steel, Black Oxided
Collar OD (in)
2.6875
Bolt Hole Spacing
4 in
Speed [Max]
4150 rpm
Housing Base
Solid
Bolt Center-to-Center Length (in)
4
Operating Temperature [Max]
220 °F
Angle of Misalignment
±2°
Bearing Type
Ball Bearing
Platform
Gold Line Ball Bearing
Centerline to Front Face
1.25 in
Housing Construction
One Piece
Expansion
No
Retainer Type
Land Riding
Seal Type
Single Lip Contact
Foot Height (in)
0.5625
Overall Height
2.078 in
Lubrication
Lithium Complex NLGI 2 Grease
Housing Material
Cast Iron
Centerline to Front Face (in)
1.25
Duty Series
Standard
Housing Color
Gray
Misalignment Type
Static Only
Insert No.
2-18TC
Shaft Dia.
1.5 in
Bolt Size (in)
0.5
Bolt Size
0.5 in
Pilot Configuration
No Pilot
Relubricatable
Yes
Flange Type
4-Bolt Flange
Housing Length
5 1/8 in
Replaceable Insert
Yes
End Cap
No
End Type
Open End
Bolt Center-to-Center Length
4 in
Overall Height (in)
2.078125
Foot Height
0.563 in
Inner Race Length (in)
2
Internal Clearance
Standard
Collar O.D.
2.688 in
T Core
3.875
Series
SF-T
Bore Size - Inch
1.5
Measure Units
Inch
Bore Size
1.5 in
Bearing Insert Coating
Black Oxide
Bearing Design
Non-Expansion
Outer Ring Land Profile
Standard
Inner Race Length
2 in
Weight
5.35 LB
EAN or UPC
662461033098
We're here for you
with Service Centers across the country - We have your back