Skip to content Skip to navigation menu
SealmasterSF-31HT

SF-31HT

Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101184323
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
SealmasterSF-31HT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger for dry & dusty environment
  • Increased internal clearance and high temperature grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

options

  • High Temperature
Angle of Misalignment ±2°
Bearing Insert Coating Black Oxide
Bolt Size 0.563 in
Insert No. 2-115 HT
Housing Length 5 5/8 in
Seal Type High Temp Labyrinth
Bolt Hole Spacing 4 3/8 in
Bolt Center-to-Center Length 4.375 in
Lubrication Lithium Complex Grease With Synthetic Oil
End Type Open End
Replaceable Insert Yes
Outer Ring Land Profile Standard
Bolt Size (in) 0.5625
Flange Type 4-Bolt Flange
Speed [Max] 1550 rpm
Bore Shape Straight
Platform Gold Line Ball Bearing
End Cap No
Misalignment Type Static Only
Foot Height 0.563 in
Mounted Unit Duty High Temperature Duty
Maximum Operating Temperature 400
Internal Clearance Increase
Inner Ring OD (in) 2.46875
Locking Device Setscrew Locking Collar
Bore Size - Inch 1.938
Bolt Circle Dia. N/A
Inch/Metric Inch
Bore Size 1.938 in
Relubricatable Yes
Overall Height (in) 2.15625
Inner Race Heat Treat Method Zone-Hardened
Inner Ring O.D. 2.469 in
Foot Height (in) 0.5625
Measure Units Inch
Expansion No
Overall Height 2.156 in
Centerline to Front Face (in) 1.28125
Bearing Type Ball Bearing
Operating Temperature [Max] 400 °F
Insert Material 52100 Bearing Steel, Black Oxided
Pilot Configuration No Pilot
Housing Material Cast Iron
Retainer Type Land Riding
Inner Race Length (in) 2.03125
Centerline to Front Face 1.281 in
Duty Series Standard
Bearing Design Non-Expansion
Locking Type Set Screws
Inner Race Length 2.031 in
Bolt Center-to-Center Length (in) 4.3750
Housing Base Solid
Shaft Dia. 1.9375 in
Series SF
Housing Color Gray
Housing Construction One Piece
Weight 6.4 LB
EAN or UPC 662461314999
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison