Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Shaft Dia.
1.9375 in
Maximum Operating Temperature
220
Speed [Max]
3550 rpm
Flange Type
4-Bolt Flange
Bolt Circle Dia.
N/A
Housing Material
Cast Iron
Centerline to Front Face (in)
1.34375
Bolt Center-to-Center Length
4.375 in
Radial Dynamic Load Capacity
7889 lb
Duty Series
Standard
Bore Size
1.938 in
Mounted Unit Duty
Standard Duty
Bore Size - Inch
1.938
Retainer Type
Land Riding
Internal Clearance
Standard
Collar O.D.
3.375 in
Radial Dynamic Load Capacity (lb)
7889
Centerline to Front Face
1.344 in
Housing Width
5.625 in
Bolt Size
0.563 in
Inch/Metric
Inch
Series
SF-T
Inner Race Length
2.17 in
Bearing Insert Coating
Black Oxide
Relubricatable
Yes
Expansion
No
Bearing Design
Non-Expansion
Overall Width (in)
5.625
Overall Height
2.219 in
Outer Ring Land Profile
Standard
Pilot Configuration
No Pilot
Insert No.
2-115TC
Overall Width
5.625 in
Bearing Type
Ball Bearing
Bolt Size (in)
0.5625
Bolt Hole Spacing
4 3/8 in
Operating Temperature [Max]
220 °F
End Type
Open End
Housing Construction
One Piece
Radial Static Load Capacity (lb)
5216
Housing Base
Solid
Angle of Misalignment
±2°
End Cap
No
Bore Shape
Straight
Platform
Gold Line Ball Bearing
Inner Race Heat Treat Method
Zone-Hardened
Lubrication
Lithium Complex NLGI 2 Grease
Locking Type
Concentric
Seal Type
Single Lip Contact
Foot Height
0.563 in
Housing Length
5 5/8 in
Misalignment Type
Static Only
Collar OD (in)
3.375
Length Through Bore (in)
2.17
Housing Color
Gray
Overall Height (in)
2.2188
Foot Height (in)
0.5625
Locking Device
Skwezloc® Concentric Collar
Bolt Center-to-Center Length (in)
4.3750
Overall Length
5.625 in
Measure Units
Inch
Housing Width (in)
5.625
Replaceable Insert
Yes
Insert Material
52100 Bearing Steel, Black Oxided
Overall Length (in)
5.625
Inner Race Length (in)
2.17
Weight
6.945 LB
EAN or UPC
662461033135
We're here for you
with Service Centers across the country - We have your back