Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
Reduced Maintenance - Lubed for Life
Mounted Unit Duty
Standard Duty
Special Features
Reduced Maintenance
Bolt Hole Spacing
4 3/8 in
Housing Length
5 5/8 in
Seal Type
Felt Labyrinth
Shaft Dia.
2 in
Bolt Center-to-Center Length (in)
4.3750
Relubricatable
No
Housing Construction
One Piece
Series
SF-T
Bolt Circle Dia.
N/A
Replaceable Insert
Yes
Collar O.D.
3.375 in
Housing Color
Gray
End Cap
No
Measure Units
Inch
Bolt Size (in)
0.5625
Bore Shape
Straight
Bearing Insert Coating
Black Oxide
Internal Clearance
Standard
Inner Race Length (in)
2.09375
Misalignment Type
Static Only
Pilot Configuration
No Pilot
Inner Race Length
2.094 in
Centerline to Front Face
1.344 in
Bolt Center-to-Center Length
4.375 in
Locking Type
Concentric
Centerline to Front Face (in)
1.34375
Speed [Max]
5000 rpm
Locking Device
Skwezloc® Concentric Collar
Overall Height
2.219 in
Foot Height (in)
0.5625
Maximum Operating Temperature
220
Bearing Design
Non-Expansion
Inch/Metric
Inch
Platform
Gold Line Ball Bearing
Flange Type
4-Bolt Flange
Foot Height
0.563 in
Expansion
No
Bearing Type
Ball Bearing
Overall Height (in)
2.21875
Operating Temperature [Max]
220 °F
Housing Base
Solid
Lubrication
Lithium Complex NLGI 2 Grease
Insert Material
52100 Bearing Steel, Black Oxided
End Type
Open End
Bore Size - Inch
2
Angle of Misalignment
±2°
Inner Race Heat Treat Method
Zone-Hardened
Collar OD (in)
3.375
Insert No.
1-2T RM
Retainer Type
Land Riding
Outer Ring Land Profile
Tapered
Bolt Size
0.563 in
Bore Size
2 in
Duty Series
Standard
Housing Material
Cast Iron
Weight
7.135 LB
EAN or UPC
662461372111
We're here for you
with Service Centers across the country - We have your back