Skip to content Skip to navigation menu
Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

SF-32RT

Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180371
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • Designed for flush mounting with machined bases and four bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Lubrication Lithium Complex NLGI 2 Grease
Collar OD (in) 3.375
Relubricatable Yes
Inner Race Length 2.094 in
Operating Temperature [Max] 220 °F
Replaceable Insert Yes
Bore Shape Straight
Centerline to Front Face (in) 1.34375
Housing Base Solid
Collar O.D. 3.375 in
Insert Material 52100 Bearing Steel, Black Oxided
Overall Height (in) 2.21875
Misalignment Type Static Only
Series SF-T
Bolt Center-to-Center Length (in) 4.3750
Locking Device Skwezloc® Concentric Collar
End Type Open End
Centerline to Front Face 1.344 in
Flange Type 4-Bolt Flange
Bore Size 2 in
Seal Type Felt Labyrinth
Internal Clearance Standard
Pilot Configuration No Pilot
Bolt Size (in) 0.5625
Inner Race Length (in) 2.09375
Bearing Design Non-Expansion
Housing Length 5 5/8 in
Bore Size - Inch 2
Foot Height 0.563 in
Locking Type Concentric
Shaft Dia. 2 in
Housing Construction One Piece
Housing Color Gray
Maximum Operating Temperature 220
Expansion No
Platform Gold Line Ball Bearing
Duty Series Standard
Speed [Max] 5000 rpm
Bearing Insert Coating Black Oxide
Bearing Type Ball Bearing
Measure Units Inch
Bolt Center-to-Center Length 4.375 in
End Cap No
Angle of Misalignment ±2°
Bolt Hole Spacing 4 3/8 in
Housing Material Cast Iron
Inch/Metric Inch
Retainer Type Land Riding
Overall Height 2.219 in
Foot Height (in) 0.5625
Insert No. 1-2T
Bolt Circle Dia. N/A
Bolt Size 0.563 in
Inner Race Heat Treat Method Zone-Hardened
Outer Ring Land Profile Standard
Mounted Unit Duty Standard Duty
Weight 6.7 LB
EAN or UPC 662461062616
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison