Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Material
Cast Iron
Platform
Gold Line Ball Bearing
Speed [Max]
3550 rpm
Angle of Misalignment
±2°
Radial Static Load Capacity (lb)
5216
Foot Height
0.563 in
Collar OD (in)
3.375
Length Through Bore (in)
2.0938
Shaft Dia.
2 in
Housing Length
5 5/8 in
Bearing Insert Coating
Black Oxide
Housing Construction
One Piece
Insert No.
1-2TC
Radial Dynamic Load Capacity (lb)
7889
Overall Width
5.625 in
Radial Dynamic Load Capacity
7889 lb
Bolt Circle Dia.
N/A
Outer Ring Land Profile
Standard
Flange Type
4-Bolt Flange
Relubricatable
Yes
Operating Temperature [Max]
220 °F
Duty Series
Standard
Housing Width
5.625 in
Foot Height (in)
0.5625
Bolt Size
0.563 in
Overall Length
5.625 in
Seal Type
Single Lip Contact
Centerline to Front Face
1.344 in
Bearing Design
Non-Expansion
Bolt Center-to-Center Length (in)
4.3750
Inner Race Length
2.094 in
Lubrication
Lithium Complex NLGI 2 Grease
End Type
Open End
Insert Material
52100 Bearing Steel, Black Oxided
Collar O.D.
3.375 in
Maximum Operating Temperature
220
Overall Length (in)
5.625
Replaceable Insert
Yes
Internal Clearance
Standard
Retainer Type
Land Riding
Overall Height (in)
2.2188
End Cap
No
Mounted Unit Duty
Standard Duty
Bore Size
2 in
Housing Base
Solid
Bolt Hole Spacing
4 3/8 in
Inner Race Heat Treat Method
Zone-Hardened
Bolt Size (in)
0.5625
Inch/Metric
Inch
Housing Color
Gray
Bolt Center-to-Center Length
4.375 in
Expansion
No
Locking Device
Skwezloc® Concentric Collar
Locking Type
Concentric
Bore Size - Inch
2
Overall Height
2.219 in
Bearing Type
Ball Bearing
Bore Shape
Straight
Series
SF-T
Inner Race Length (in)
2.0938
Measure Units
Inch
Centerline to Front Face (in)
1.34375
Overall Width (in)
5.625
Misalignment Type
Static Only
Housing Width (in)
5.625
Pilot Configuration
No Pilot
Weight
6.665 LB
EAN or UPC
662461066270
We're here for you
with Service Centers across the country - We have your back