Cast Iron 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180373
each
4-Bolt Flange Type
Cast Iron Housing Material
Black Oxide Bearing Insert Coating
Concentric Locking Type
description
Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Expansion
No
Inch/Metric
Inch
Insert No.
2-2TC
Platform
Gold Line Ball Bearing
Outer Ring Land Profile
Standard
Misalignment Type
Static Only
Inner Race Length (in)
2.25
Insert Material
52100 Bearing Steel, Black Oxided
Bearing Insert Coating
Black Oxide
Maximum Operating Temperature
220
Duty Series
Standard
Seal Type
Single Lip Contact
Locking Device
Skwezloc® Concentric Collar
Locking Type
Concentric
Angle of Misalignment
±2°
Bore Size - Inch
2
Retainer Type
Land Riding
Measure Units
Inch
Shaft Dia.
2 in
Lubrication
Lithium Complex NLGI 2 Grease
Housing Material
Cast Iron
Inner Race Heat Treat Method
Zone-Hardened
Bolt Circle Dia.
N/A
Mounted Unit Duty
Standard Duty
Bearing Design
Non-Expansion
End Type
Open End
Collar O.D.
3.5 in
Series
SF-T
Housing Construction
One Piece
Collar OD (in)
3.5
Speed [Max]
3250 rpm
Foot Height (in)
0.8125
Bolt Hole Spacing
5 1/8 in
Bore Shape
Straight
Pilot Configuration
No Pilot
End Cap
No
Overall Height
2.375 in
Bearing Type
Ball Bearing
Housing Base
Solid
Housing Color
Gray
Bolt Center-to-Center Length (in)
5.1250
Foot Height
0.813 in
Inner Race Length
2.25 in
Operating Temperature [Max]
220 °F
Replaceable Insert
Yes
Bore Size
2 in
Relubricatable
Yes
Centerline to Front Face
1.375 in
Bolt Size
0.563 in
Bolt Center-to-Center Length
5.125 in
Overall Height (in)
2.375
T Core
4.25
Flange Type
4-Bolt Flange
Bolt Size (in)
0.5625
Centerline to Front Face (in)
1.375
Housing Length
6 3/8 in
Internal Clearance
Standard
Weight
11.0 LB
EAN or UPC
662461033142
We're here for you
with Service Centers across the country - We have your back