- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 7/16 in Shaft Diameter
- 6 7/8 in Housing Length
- 2 3/4 in Overall Width
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Bolt Hole Size Dimension | 5/8 in |
| Housing Base | Solid |
| Housing Length | 6 7/8 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Collar O.D. | 4 1/8 in |
| Style | 4-Bolt Flange |
| Locking Device | Skwezloc® Concentric Collar |
| Special Features | Noise Tested, AC Housing Fit |
| End Type | Open End |
| Center of Bearing to Front of Inner Ring | 1 5/8 in |
| Housing Width | 1 15/16 in |
| Shaft Dia. | 2.4375 in |
| Housing Height | 6 7/8 in |
| Bolt Hole Size | 21/32 in |
| Bearing Type | Ball Bearing |
| Collar Extension | 3/4 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Air Handling Duty |
| Housing Construction | One Piece |
| Grease Type | GoldPlex-HP |
| Bolt Hole Spacing | 5 5/8 in |
| Flange Thickness | 13/16 in |
| Insert Material | Steel/Black Oxide |
| Misalignment Range | ±2° |
| Retainer Type | Metal Land Riding |
| Length Through Bore | 4.125 in |
| Inch/Metric | Inch |
| Overall Width | 2 3/4 in |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | N/A |
| Series | SF-T |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 250 °F |
| Center of Bearing to Back of Inner Ring | 1 in |
| Flange Type | 4-Bolt Flange |
| Weight | 13.0 LB |
| EAN or UPC | 662461095874 |

