description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty | Standard-Duty |
| Bore Size - Inch | 1.188 |
| Housing Base | Solid |
| Bolt Size | 0.313 in |
| Cartridge Width | 1.17 in |
| Internal Clearance | Standard |
| Housing Color | Gray |
| Flange Type | Piloted Flange |
| Foot Height | 0.375 in |
| Foot Height (in) | 0.375 |
| Collar OD (in) | 2.188 |
| Centerline to Front Face (in) | 1 |
| Measure Units | Inch |
| Bearing Insert Coating | Black Oxide |
| Replaceable Insert | Yes |
| Bore Shape | Straight |
| Bearing Type | Ball Bearing |
| Collar O.D. | 2.188 in |
| End Cap | No |
| Retainer Type | Land Riding |
| Housing Construction | One Piece |
| Angle of Misalignment | ±2° |
| Bolt Size (in) | 0.3125 |
| Bolt Center Diameter (in) | 3.625 |
| Expansion | No |
| Pilot Diameter (in) | 3 |
| Speed [Max] | 7600 rpm |
| Maximum Operating Temperature | 220 |
| Locking Type | Concentric |
| Bolt Center-to-Center Length (in) | 3.6250 |
| Bearing Design | Non-Expansion |
| Housing O.D. | 4.375 in |
| Pilot Configuration | No Pilot |
| Housing Type | Flange, Piloted |
| Relubricatable | Yes |
| Bolt Center Dia. | 3.625 in |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Insert No. | 2-13T |
| Inner Race Length (in) | 1.625 |
| Pilot Diameter | 3 in |
| Centerline to Front Face | 1 in |
| Duty Series | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Inch/Metric | Inch |
| Seal Type | Felt Labyrinth |
| Operating Temperature [Max] | 220 °F |
| Bore Size | 1.188 in |
| O.D. | 4.375 in, 111.1 mm |
| Shaft Dia. | 1.1875 in |
| Inner Race Length | 1.625 in |
| Housing OD (in) | 4.375 |
| Weight | 2.85 LB |
| EAN or UPC | 662461030172 |

