description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal with black oxide bearing races
- Metric fitting and mounting bolts
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Replaceable Insert | Yes |
| Seal Type | Single Lip Contact |
| Operating Temperature [Max] | 220 °F |
| Retainer Type | Land Riding |
| Maximum Operating Temperature | 220 |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Locking Type | Concentric |
| Pilot Configuration | No Pilot |
| Cartridge Width | 1.78 in |
| Bore Size | 60 mm |
| Bearing Design | Non-Expansion |
| Duty Series | Standard |
| End Cap | No |
| Speed [Max] | 2550 rpm |
| Measure Units | Metric |
| Housing Type | Flange, Piloted |
| Housing Color | Gray |
| Flange Type | Piloted Flange |
| Housing Material | Cast Iron |
| Expansion | No |
| Foot Height | 12.7 mm |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | Yes |
| Bolt Size | M16 |
| Internal Clearance | Standard |
| Angle of Misalignment | ±2° |
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Zone-Hardened |
| Centerline to Front Face | 41.3 mm |
| Inch/Metric | Metric |
| Outer Ring Land Profile | Standard |
| Insert No. | 5212TMC |
| O.D. | 7.125 in, 181 mm |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide |
| Bore Shape | Straight |
| Bolt Circle Dia. | 152.4 mm |
| Bolt Center-to-Center Length (in) | 6 |
| Housing Base | Solid |
| Weight | 10.09 LB |
| EAN or UPC | 662461254400 |

