description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size | 0.5 in |
| Bolt Center-to-Center Length (in) | 6.5000 |
| Bolt Size (in) | 0.5 |
| Centerline to Front Face | 42.8 mm |
| Housing Construction | One Piece |
| Duty | Standard-Duty |
| Housing Type | Flange |
| End Cap | No |
| Housing Color | Gray |
| Bore Shape | Straight |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Misalignment Type | Static Only |
| Measure Units | Metric |
| Locking Type | Setscrew |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Replaceable Insert | Yes |
| Bearing Insert Coating | Black Oxide |
| Expansion | No |
| Bolt Center-to-Center Length | 6.5 in |
| Flange Type | Piloted Flange |
| Insert No. | 5214 |
| Relubricatable | Yes |
| Rolling Element | Ball |
| Retainer Type | Land Riding |
| Operating Temperature [Max] | 220 °F |
| Foot Height | 14.3 mm |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Internal Clearance | Standard |
| Bore Size | 70 mm |
| Pilot Configuration | No Pilot |
| Duty Series | Standard |
| Inch/Metric | Metric |
| Seal Type | Felt Labyrinth |
| Angle of Misalignment | ±2° |
| Bearing Design | Non-Expansion |
| Outer Ring Land Profile | Standard |
| Speed [Max] | 2500 rpm |
| Weight | 12.685 LB |
| EAN or UPC | 662461052433 |

