- SFC Series Standard Duty Flange Cartridge Unit
- 75 mm Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Construction | One Piece |
| Seal Type | Felt Seals |
| Duty | Normal-Duty |
| Grease Type | GoldPlex-HP |
| Housing Base | Solid |
| Bolt Circle Dia. | 7 1/2 in |
| Pilot Depth | 27 mm |
| Pilot Diameter | 6.375 in |
| Length Through Bore | 3.0625 in |
| Housing Width | 58.7 mm |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 75 mm |
| Center of Bearing to Front of Inner Ring | 1 3/4 in |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Bolt Hole Size | 11/16 in |
| Housing Height | 8 3/4 in |
| Bearing Type | Ball Bearing |
| Housing Length | 8 3/4 in |
| Misalignment Range | ±2° |
| Flange Thickness | 14.3 mm |
| Retainer Type | Metal Land Riding |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bearing Insert | 5215 |
| Bolt Hole Size Dimension | 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 77.8 mm |
| Series | SFC |
| Bolt Hole Spacing | N/A |
| Collar Extension | 3/4 in |
| End Type | Open End |
| Collar O.D. | 92.5 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Flinger | Yes |
| Style | 4-Bolt Piloted Flange |
| Weight | 18.7 LB |
| EAN or UPC | 662461052440 |

