description
- Four-bolt flange with round piloted surface extended from the mounting service.
applications
- Heavy loads
- Vibrating loads
- Shock loads
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Housing Construction | One Piece |
| Foot Height (in) | 0.5 |
| Housing Type | Flange, Piloted |
| Pilot Configuration | No Pilot |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking |
| Bore Size | 2.438 in |
| Cartridge Width | 1.78 in |
| Bolt Center Diameter (in) | 6 |
| Flange Type | Piloted Flange |
| Duty Series | Standard |
| Measure Units | Inch |
| Replaceable Insert | Yes |
| Shaft Dia. | 2.4375 in |
| Bolt Center-to-Center Length (in) | 6 |
| Retainer Type | Land Riding |
| Expansion | No |
| Housing Color | Gray |
| Operating Temperature [Max] | 220 °F |
| Centerline to Front Face | 1.563 in |
| Angle of Misalignment | ±2° |
| Internal Clearance | Standard |
| Pilot Diameter (in) | 5 |
| Bore Size - Inch | 2.438 |
| End Cap | No |
| Bore Shape | Straight |
| Housing O.D. | 7.125 in |
| Inner Race Length | 2.563 in |
| Inner Ring OD (in) | 2.984 |
| Locking Type | Set Screws |
| Bolt Size (in) | 0.5 |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide |
| Housing OD (in) | 7.125 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Outer Ring Land Profile | Standard |
| Bearing Type | Ball Bearing |
| Centerline to Front Face (in) | 1.563 |
| Inner Race Length (in) | 2.563 |
| Bearing Design | Non-Expansion |
| Misalignment Type | Static Only |
| Speed [Max] | 2550 rpm |
| Pilot Diameter | 5 in |
| Housing Base | Solid |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size | 0.5 in |
| Seal Type | Single Lip Contact |
| Duty | Standard-Duty |
| Inner Ring O.D. | 2.984 in |
| Foot Height | 0.5 in |
| Insert No. | 2-27C |
| Housing Material | Cast Iron |
| Bolt Center Dia. | 6 in |
| O.D. | 7.125 in, 181 mm |
| Maximum Operating Temperature | 220 |
| Weight | 9.15 LB |
| EAN or UPC | 662461022443 |

