Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

SFT-10C

Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101180588
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Series SFT
Overall Length 3.875 in
Angle of Misalignment ±2°
Bearing Insert Coating Black Oxide
Flange Type 2-Bolt Flange
Platform Gold Line Ball Bearing
Housing Construction One Piece
Bolt Center-to-Center Length 3 in
Bolt Size (in) 0.375
Speed [Max] 7300 rpm
Bolt Circle Dia. 3 in
Retainer Type Land Riding
Maximum Operating Temperature 220
End Type Open End
Pilot Configuration No Pilot
Locking Type Set Screws
Inner Ring O.D. 1.188 in
Insert Material 52100 Bearing Steel, Black Oxided
Overall Height to Inner Ring 1.281 in
Relubricatable Yes
Bore Size 0.625 in
Bolt Center-to-Center Length (in) 3
Expansion No
Inner Race Heat Treat Method Zone-Hardened
Bore Shape Straight
Housing Base Solid
Mounted Unit Duty Standard Duty
Overall Height to Inner Ring (in) 1.281
Housing Material Cast Iron
Centerline to Front Face 0.719 in
Lubrication Lithium Complex NLGI 2 Grease
Bore Size - Inch 0.625
Misalignment Type Static Only
Foot Height (in) 0.438
Bearing Design Non-Expansion
Bolt Size 0.375 in
Internal Clearance Standard
Locking Device Setscrew Locking Collar
Insert No. 2-010C
End Cap No
Foot Height 0.438 in
Housing Length 3 7/8 in
Bearing Type Ball Bearing
Outer Ring Land Profile Standard
Shaft Dia. 0.625 in
Duty Series Standard
Measure Units Inch
Seal Type Single Lip Contact
Replaceable Insert Yes
Overall Length (in) 3.875
Housing Color Gray
Centerline to Front Face (in) 0.719
Inner Ring OD (in) 1.188
Inch/Metric Inch
Bolt Hole Spacing 3 in
Operating Temperature [Max] 220 °F
Weight 0.975 LB
EAN or UPC 662461022528
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison