Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal with black oxide bearing races
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Base
Solid
Outer Ring Land Profile
Standard
Bolt Hole Spacing
3 17/32 in
Inch/Metric
Inch
Operating Temperature [Max]
220 °F
Overall Height to Inner Ring
1.281 in
Expansion
No
Retainer Type
Land Riding
Speed [Max]
6450 rpm
Pilot Configuration
No Pilot
Housing Construction
One Piece
Shaft Dia.
0.75 in
Bolt Size
0.375 in
Bore Shape
Straight
Bolt Circle Dia.
3 17/32 in
Foot Height
0.438 in
Flange Type
2-Bolt Flange
Replaceable Insert
Yes
Overall Height to Inner Ring (in)
1.281
Housing Material
Cast Iron
Bolt Center-to-Center Length (in)
3.5310
Foot Height (in)
0.438
Internal Clearance
Standard
Bolt Size (in)
0.375
Bore Size - Inch
0.75
Overall Length
4.406 in
Insert Material
52100 Bearing Steel, Black Oxided
Locking Type
Set Screws
Measure Units
Inch
End Cap
No
Inner Ring O.D.
1.188 in
Misalignment Type
Static Only
Seal Type
Single Lip Contact
Centerline to Front Face (in)
0.719
Series
SFT
Overall Length (in)
4.406
Inner Race Heat Treat Method
Zone-Hardened
Bearing Insert Coating
Black Oxide
Locking Device
Setscrew Locking Collar
Duty Series
Standard
Bolt Center-to-Center Length
3.531 in
Housing Length
4 13/32 in
Housing Color
Gray
Maximum Operating Temperature
220
Platform
Gold Line Ball Bearing
Relubricatable
Yes
Centerline to Front Face
0.719 in
Bore Size
0.75 in
Mounted Unit Duty
Standard Duty
Bearing Type
Ball Bearing
Inner Ring OD (in)
1.188
Angle of Misalignment
±2°
Insert No.
2-012C
Bearing Design
Non-Expansion
End Type
Open End
Lubrication
Lithium Complex NLGI 2 Grease
Weight
1.08 LB
EAN or UPC
662461022542
We're here for you
with Service Centers across the country - We have your back