Sealmaster
SFT-12T XLO
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101184674
- 2-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Concentric Locking Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Extra low drag seal cut down felt labyrinth seal and flinger
- Nylon retainer to reduce overall drag
- Oil lubricated and supplied with an adapter & plug for easy field relubrication
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Looser than standard housing fit for ease of alignment on lightweight frames
options
- Extra Low Drag
| Bolt Center-to-Center Length (in) | 3.5310 |
| Overall Width | 2.375 in |
| Overall Height (in) | 1.343 |
| Housing Length | 4 13/32 in |
| Inner Race Length (in) | 1.188 |
| Centerline to Front Face | 0.781 in |
| Bearing Design | Non-Expansion |
| Seal Type | Cut Down Felt Labyrinth |
| Overall Height to Inner Ring (in) | 1.344 |
| Housing Width | 2.375 in |
| Flange Type | 2-Bolt Flange |
| Replaceable Insert | Yes |
| Duty Series | Standard |
| Radial Dynamic Load Capacity | 2611 lb |
| Foot Height | 0.438 in |
| Housing Construction | One Piece |
| Housing Color | Gray |
| Mounted Unit Duty | Standard Duty |
| Bore Size - Inch | 0.75 |
| Overall Height to Inner Ring | 1.344 in |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Locking Device | Skwezloc® Concentric Collar |
| Housing Material | Cast Iron |
| Speed [Max] | 2900 rpm |
| Retainer Type | Land Riding |
| Housing Base | Solid |
| Overall Width (in) | 2.375 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Centerline to Front Face (in) | 0.781 |
| Locking Type | Concentric |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3 17/32 in |
| Bore Shape | Straight |
| Expansion | No |
| Bolt Center-to-Center Length | 3.531 in |
| Bolt Size (in) | 0.3750 |
| Insert No. | 2-012T XLO |
| Overall Length (in) | 4.406 |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Radial Static Load Capacity (lb) | 1444 |
| Overall Height | 1.343 in |
| Bearing Type | Ball Bearing |
| Inner Race Heat Treat Method | Zone-Hardened |
| Collar OD (in) | 1.75 |
| Lubrication | Oil Coated Only - No Factory Grease Fill |
| Bore Size | 0.75 in |
| Operating Temperature [Max] | 400 °F |
| Internal Clearance | Standard |
| Shaft Dia. | 0.75 in |
| Collar O.D. | 1.75 in |
| Overall Length | 4.406 in |
| End Type | Open End |
| Series | SFT-T |
| Pilot Configuration | No Pilot |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Angle of Misalignment | ±2° |
| Housing Width (in) | 2.375 |
| Foot Height (in) | 0.438 |
| Inner Race Length | 1.188 in |
| Maximum Operating Temperature | 400 |
| Length Through Bore (in) | 1.188 |
| End Cap | No |
| Bearing Insert Coating | Black Oxide |
| Bolt Size | 0.375 in |
| Bolt Hole Spacing | 3 17/32 in |
| Weight | 1.3 LB |
| EAN or UPC | 662461297766 |
