Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

SFT-12T

Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180592
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bore Shape Straight
Internal Clearance Standard
Housing Length 4 13/32 in
Flange Type 2-Bolt Flange
Platform Gold Line Ball Bearing
Seal Type Felt Labyrinth
Foot Height (in) 0.438
Replaceable Insert Yes
Centerline to Front Face 0.781 in
Collar O.D. 1.75 in
Measure Units Inch
Bolt Center-to-Center Length 3.531 in
Centerline to Front Face (in) 0.781
Collar OD (in) 1.75
Expansion No
Housing Base Solid
Relubricatable Yes
Misalignment Type Static Only
Bore Size 0.75 in
Insert Material 52100 Bearing Steel, Black Oxided
Overall Length (in) 4.406
Inner Race Heat Treat Method Zone-Hardened
Bolt Center-to-Center Length (in) 3.5310
Maximum Operating Temperature 220
Bearing Type Ball Bearing
Series SFT-T
Pilot Configuration No Pilot
Foot Height 0.438 in
Bolt Circle Dia. 3 17/32 in
Insert No. 2-012T
Retainer Type Land Riding
Bore Size - Inch 0.75
Overall Length 4.406 in
Outer Ring Land Profile Standard
Speed [Max] 10200 rpm
Shaft Dia. 0.75 in
Mounted Unit Duty Standard Duty
Bolt Size 0.375 in
Lubrication Lithium Complex NLGI 2 Grease
Locking Type Concentric
Inch/Metric Inch
Bearing Design Non-Expansion
Angle of Misalignment ±2°
Duty Series Standard
Bolt Hole Spacing 3 17/32 in
Housing Construction One Piece
End Cap No
Bolt Size (in) 0.375
Bearing Insert Coating Black Oxide
Operating Temperature [Max] 220 °F
Overall Height to Inner Ring (in) 1.344
Housing Color Gray
Housing Material Cast Iron
Locking Device Skwezloc® Concentric Collar
End Type Open End
Overall Height to Inner Ring 1.344 in
Weight 1.22 LB
EAN or UPC 662461030325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison