Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Centerline to Front Face
0.813 in
Inner Ring O.D.
1.375 in
Insert Material
52100 Bearing Steel, Black Oxided
Inner Ring OD (in)
1.375
Foot Height
0.531 in
Maximum Operating Temperature
220
Bearing Type
Ball Bearing
Expansion
No
Operating Temperature [Max]
220 °F
Relubricatable
Yes
Bore Size
0.875 in
Bore Shape
Straight
Measure Units
Inch
Overall Height to Inner Ring (in)
1.438
Overall Length
4.875 in
Outer Ring Land Profile
Standard
Housing Construction
One Piece
Bolt Center-to-Center Length
3.891 in
End Type
Open End
Locking Type
Set Screws
Housing Color
Gray
Angle of Misalignment
±2°
Housing Length
4 7/8 in
Series
SFT
Pilot Configuration
No Pilot
Housing Base
Solid
Mounted Unit Duty
Standard Duty
Bearing Design
Non-Expansion
Overall Length (in)
4.875
Bearing Insert Coating
Black Oxide
Housing Material
Cast Iron
Internal Clearance
Standard
Overall Height to Inner Ring
1.438 in
Misalignment Type
Static Only
Shaft Dia.
0.875 in
Insert No.
2-014
Flange Type
2-Bolt Flange
Bolt Center-to-Center Length (in)
3.8910
Bore Size - Inch
0.875
Replaceable Insert
Yes
Bolt Size (in)
0.4375
Bolt Size
0.438 in
Lubrication
Lithium Complex NLGI 2 Grease
Inner Race Heat Treat Method
Zone-Hardened
End Cap
No
Retainer Type
Land Riding
Seal Type
Single Lip Contact
Speed [Max]
6350 rpm
Centerline to Front Face (in)
0.813
Inch/Metric
Inch
Platform
Gold Line Ball Bearing
Locking Device
Setscrew Locking Collar
Bolt Circle Dia.
3 57/64 in
Foot Height (in)
0.531
Bolt Hole Spacing
3 57/64 in
Duty Series
Standard
Weight
1.55 LB
EAN or UPC
662461022566
We're here for you
with Service Centers across the country - We have your back