Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Felt labyrinth seal and flinger for dry & dusty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Foot Height
0.531 in
Bolt Center-to-Center Length
3.891 in
Overall Height to Inner Ring
1.548 in
Pilot Configuration
No Pilot
Overall Length
4.875 in
End Cap
No
Duty Series
Standard
Bore Shape
Straight
Bearing Design
Non-Expansion
Lubrication
Lithium Complex NLGI 2 Grease
Misalignment Type
Static Only
End Type
Open End
Bolt Center-to-Center Length (in)
3.8910
Housing Material
Cast Iron
Relubricatable
Yes
Expansion
No
Inch/Metric
Inch
Seal Type
Felt Labyrinth
Bearing Type
Ball Bearing
Shaft Dia.
0.875 in
Angle of Misalignment
±2°
Housing Color
Gray
Speed [Max]
9000 rpm
Locking Device
Skwezloc® Concentric Collar
Bearing Insert Coating
Black Oxide
Outer Ring Land Profile
Standard
Bore Size - Inch
0.875
Overall Height to Inner Ring (in)
1.548
Bolt Size
0.438 in
Housing Construction
One Piece
Centerline to Front Face
0.918 in
Internal Clearance
Standard
Housing Base
Solid
Replaceable Insert
Yes
Inner Race Heat Treat Method
Zone-Hardened
Bolt Hole Spacing
3 57/64 in
Measure Units
Inch
Collar OD (in)
1.98
Maximum Operating Temperature
220
Foot Height (in)
0.531
Insert Material
52100 Bearing Steel, Black Oxided
Bolt Size (in)
0.4375
Insert No.
2-014T
Operating Temperature [Max]
220 °F
Bolt Circle Dia.
3 57/64 in
Overall Length (in)
4.875
Centerline to Front Face (in)
0.918
Flange Type
2-Bolt Flange
Platform
Gold Line Ball Bearing
Bore Size
0.875 in
Series
SFT-T
Mounted Unit Duty
Standard Duty
Locking Type
Concentric
Retainer Type
Land Riding
Collar O.D.
1.98 in
Housing Length
4 7/8 in
Weight
1.8 LB
EAN or UPC
662461129319
We're here for you
with Service Centers across the country - We have your back