- Normal-Duty 2-Bolt Flange
- 7/8" Shaft
- Cast Iron Housing
- Contact Seals
- Skwezloc® Collar
description
- Designed for flush mounting with machined bases for light loads and two bolt holes.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Flange Thickness | 0.53125 in |
| Misalignment Range | ±2° |
| Series | SFT-T |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.875 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 7/8 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Locking Device | Skwezloc® Concentric Collar |
| Housing Width | 1 1/32 in |
| Overall Width | 1 7/16 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.4375 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 15/32 in |
| Housing Construction | One Piece |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 3 57/64 in |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Housing Height | 2 3/4 in |
| Housing Length | 4 7/8 in |
| Bolt Hole Spacing | 3 57/64 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Weight | 1.8 LB |
| EAN or UPC | 662461253366 |

