Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

SFT-16C CXU

Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101185018
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Air Handling noise check for quiet operation
  • Looser than standard housing fit for ease of alignment on lightweight frames
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

options

  • Air Handling Housing Fit, Noise Tested
Inch/Metric Inch
Overall Height to Inner Ring (in) 1.438
Overall Height to Inner Ring 1.438 in
Platform Air Handling
Bearing Type Ball Bearing
Series SFT
Operating Temperature [Max] 220 °F
Pilot Configuration No Pilot
Bolt Size (in) 0.4375
Locking Type Set Screws
Bore Size 1 in
Centerline to Front Face 0.813 in
Bolt Center-to-Center Length (in) 3.8910
Misalignment Type Static Only
Bolt Size 0.438 in
Overall Length (in) 4.875
Measure Units Inch
Expansion No
Angle of Misalignment ±2°
Lubrication Lithium Complex NLGI 2 Grease
Special Features Noise Tested, AC Housing Fit
Housing Length 4 7/8 in
Relubricatable Yes
Foot Height 0.531 in
Foot Height (in) 0.531
Bolt Hole Spacing 3 57/64 in
Housing Color Gray
Overall Length 4.875 in
End Cap No
Duty Series Standard
Replaceable Insert Yes
Outer Ring Land Profile Standard
Maximum Operating Temperature 220
Insert Material 52100 Bearing Steel, Black Oxided
Shaft Dia. 1 in
Bolt Circle Dia. 3 57/64 in
Inner Ring OD (in) 1.375
Inner Race Heat Treat Method Zone-Hardened
Bolt Center-to-Center Length 3.891 in
Housing Base Solid
Bore Shape Straight
Bore Size - Inch 1
Speed [Max] 6350 rpm
Housing Construction One Piece
Bearing Design Non-Expansion
Inner Ring O.D. 1.375 in
Internal Clearance Standard
Housing Material Cast Iron
Retainer Type Land Riding
End Type Open End
Seal Type Single Lip Contact
Bearing Insert Coating Black Oxide
Flange Type 2-Bolt Flange
Mounted Unit Duty Air Handling Duty
Locking Device Setscrew Locking Collar
Centerline to Front Face (in) 0.813
Insert No. 2-1C CXU
Weight 1.6 LB
EAN or UPC 662461111260
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison