Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Centerline to Front Face
0.813 in
Overall Height to Inner Ring
1.438 in
Bolt Circle Dia.
3 57/64 in
Overall Height (in)
1.4375
Radial Static Load Capacity (lb)
1651
Flange Type
2-Bolt Flange
Misalignment Type
Static Only
Overall Height
1.438 in
End Cap
No
Foot Height
0.531 in
Angle of Misalignment
±2°
Housing Width (in)
2.75
Bolt Center-to-Center Length (in)
3.8910
Length Through Bore (in)
1.375
Housing Width
2.75 in
Radial Dynamic Load Capacity
2801 lb
Expansion
No
Measure Units
Inch
Bolt Hole Spacing
3 57/64 in
Shaft Dia.
1 in
Foot Height (in)
0.531
End Type
Open End
Operating Temperature [Max]
220 °F
Bolt Size
0.438 in
Overall Width (in)
2.75
Bolt Size (in)
0.4375
Series
SFT
Overall Height to Inner Ring (in)
1.438
Outer Ring Land Profile
Standard
Internal Clearance
Standard
Overall Width
2.75 in
Lubrication
Lithium Complex NLGI 2 Grease
Housing Base
Solid
Overall Length (in)
4.875
Bore Size - Inch
1
Inner Race Length
1.375 in
Mounted Unit Duty
Standard Duty
Inner Race Heat Treat Method
Zone-Hardened
Speed [Max]
6350 rpm
Locking Device
Setscrew Locking Collar
Housing Length
4 7/8 in
Maximum Operating Temperature
220
Pilot Configuration
No Pilot
Overall Length
4.875 in
Housing Color
Gray
Retainer Type
Land Riding
Duty Series
Standard
Locking Type
Set Screws
Inner Ring OD (in)
1.375
Replaceable Insert
Yes
Inner Race Length (in)
1.375
Insert No.
2-1C
Housing Construction
One Piece
Platform
Gold Line Ball Bearing
Bearing Design
Non-Expansion
Seal Type
Single Lip Contact
Bearing Type
Ball Bearing
Housing Material
Cast Iron
Centerline to Front Face (in)
0.813
Bearing Insert Coating
Black Oxide
Bore Shape
Straight
Relubricatable
Yes
Insert Material
52100 Bearing Steel, Black Oxided
Inner Ring O.D.
1.375 in
Inch/Metric
Inch
Radial Dynamic Load Capacity (lb)
2801
Bore Size
1 in
Bolt Center-to-Center Length
3.891 in
Weight
1.455 LB
EAN or UPC
662461022580
We're here for you
with Service Centers across the country - We have your back