Sealmaster
SFT-16T XLO
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101184680
- 2-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Concentric Locking Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Extra low drag seal cut down felt labyrinth seal and flinger
- Nylon retainer to reduce overall drag
- Oil lubricated and supplied with an adapter & plug for easy field relubrication
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Looser than standard housing fit for ease of alignment on lightweight frames
options
- Extra Low Drag
| Series | SFT-T |
| Overall Length (in) | 4.875 |
| Bore Shape | Straight |
| Platform | Gold Line Ball Bearing |
| Inner Race Length | 1.48 in |
| Bolt Hole Spacing | 3 57/64 in |
| Bearing Insert Coating | Black Oxide |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Internal Clearance | Standard |
| Inch/Metric | Inch |
| Overall Height to Inner Ring | 1.5 in |
| Operating Temperature [Max] | 220 °F |
| Speed [Max] | 2500 rpm |
| Bolt Center-to-Center Length | 3.891 in |
| Locking Device | Skwezloc® Concentric Collar |
| Housing Material | Cast Iron |
| Collar O.D. | 1.938 in |
| Bore Size | 1 in |
| Collar OD (in) | 1.9375 |
| Mounted Unit Duty | Standard Duty |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 0.875 |
| Radial Static Load Capacity (lb) | 1651 |
| Flange Type | 2-Bolt Flange |
| Housing Length | 4 7/8 in |
| Radial Dynamic Load Capacity | 2801 lb |
| Housing Width | 2.75 in |
| Bolt Center-to-Center Length (in) | 3.8910 |
| Foot Height | 0.531 in |
| Shaft Dia. | 1 in |
| Centerline to Front Face | 0.875 in |
| Retainer Type | Land Riding |
| Overall Height to Inner Ring (in) | 1.5 |
| Misalignment Type | Static Only |
| Insert No. | 2-1T XLO |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Replaceable Insert | Yes |
| End Cap | No |
| Bolt Circle Dia. | 3 57/64 in |
| Relubricatable | Yes |
| Overall Width | 2.75 in |
| Bearing Type | Ball Bearing |
| Pilot Configuration | No Pilot |
| Overall Height | 1.5 in |
| Lubrication | Oil Coated Only - No Factory Grease Fill |
| Duty Series | Standard |
| Housing Base | Solid |
| Overall Length | 4.875 in |
| Inner Race Length (in) | 1.48 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Foot Height (in) | 0.531 |
| Bolt Size | 0.438 in |
| Expansion | No |
| Housing Construction | One Piece |
| Housing Color | Gray |
| Seal Type | Cut Down Felt Labyrinth |
| Length Through Bore (in) | 1.48 |
| Bolt Size (in) | 0.4375 |
| Housing Width (in) | 2.75 |
| Locking Type | Concentric |
| Angle of Misalignment | ±2° |
| Measure Units | Inch |
| Overall Width (in) | 2.75 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Height (in) | 1.5 |
| Bore Size - Inch | 1 |
| Weight | 1.8 LB |
| EAN or UPC | 662461322505 |
