Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bore Size
1.125 in
Bore Size - Inch
1.125
Overall Width (in)
3.25
Misalignment Type
Static Only
Overall Height to Inner Ring (in)
1.625
Bolt Size
0.438 in
Overall Length (in)
5.563
Insert No.
2-12T
Radial Dynamic Load Capacity (lb)
4381
Overall Height to Inner Ring
1.625 in
Flange Type
2-Bolt Flange
Outer Ring Land Profile
Standard
Overall Width
3.25 in
Bearing Type
Ball Bearing
Housing Width
3.25 in
Bolt Center-to-Center Length
4.594 in
Bearing Design
Non-Expansion
Housing Construction
One Piece
Measure Units
Inch
Angle of Misalignment
±2°
Internal Clearance
Standard
Centerline to Front Face
0.938 in
Pilot Configuration
No Pilot
Speed [Max]
5850 rpm
Operating Temperature [Max]
220 °F
Overall Height
1.625 in
Shaft Dia.
1.125 in
Locking Device
Skwezloc® Concentric Collar
Mounted Unit Duty
Standard Duty
Inner Race Heat Treat Method
Zone-Hardened
Bore Shape
Straight
Relubricatable
Yes
Overall Height (in)
1.625
Collar OD (in)
2.1875
Length Through Bore (in)
1.625
Seal Type
Felt Labyrinth
Foot Height
0.531 in
Housing Color
Gray
Maximum Operating Temperature
220
Bolt Size (in)
0.4375
Lubrication
Lithium Complex NLGI 2 Grease
Locking Type
Concentric
End Type
Open End
Radial Dynamic Load Capacity
4381 lb
Overall Length
5.563 in
Expansion
No
Replaceable Insert
Yes
Bolt Center-to-Center Length (in)
4.5940
Collar O.D.
2.188 in
Housing Material
Cast Iron
Inch/Metric
Inch
Insert Material
52100 Bearing Steel, Black Oxided
Centerline to Front Face (in)
0.938
Housing Base
Solid
Bearing Insert Coating
Black Oxide
Series
SFT-T
Inner Race Length (in)
1.625
Radial Static Load Capacity (lb)
2567
Platform
Gold Line Ball Bearing
Duty Series
Standard
Inner Race Length
1.625 in
Housing Width (in)
3.25
Housing Length
5 9/16 in
Bolt Hole Spacing
4 19/32 in
Bolt Circle Dia.
4 19/32 in
Retainer Type
Land Riding
End Cap
No
Foot Height (in)
0.531
Weight
2.38 LB
EAN or UPC
662461030356
We're here for you
with Service Centers across the country - We have your back