Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Center-to-Center Length
4.594 in
Bolt Center-to-Center Length (in)
4.5940
Bolt Circle Dia.
4 19/32 in
Replaceable Insert
Yes
Locking Type
Set Screws
Bearing Type
Ball Bearing
Centerline to Front Face (in)
0.875
Pilot Configuration
No Pilot
Bore Shape
Straight
Housing Color
Gray
Bearing Insert Coating
Black Oxide
Bore Size
1.188 in
Flange Type
2-Bolt Flange
Foot Height (in)
0.531
Overall Length
5.563 in
Duty Series
Standard
Centerline to Front Face
0.875 in
Overall Length (in)
5.563
Housing Length
5 9/16 in
Overall Height to Inner Ring (in)
1.563
Operating Temperature [Max]
220 °F
Bolt Size
0.438 in
Inch/Metric
Inch
Outer Ring Land Profile
Standard
Overall Height to Inner Ring
1.563 in
Maximum Operating Temperature
220
Angle of Misalignment
±2°
Housing Construction
One Piece
Mounted Unit Duty
Standard Duty
Bearing Design
Non-Expansion
Inner Ring O.D.
1.594 in
Housing Material
Cast Iron
Foot Height
0.531 in
Shaft Dia.
1.1875 in
Bolt Hole Spacing
4 19/32 in
Series
SFT
Expansion
No
Misalignment Type
Static Only
Measure Units
Inch
Retainer Type
Land Riding
Bore Size - Inch
1.188
Inner Ring OD (in)
1.594
Speed [Max]
5450 rpm
Housing Base
Solid
End Type
Open End
Inner Race Heat Treat Method
Zone-Hardened
Seal Type
Single Lip Contact
Platform
Gold Line Ball Bearing
Bolt Size (in)
0.4375
Locking Device
Setscrew Locking Collar
Insert No.
2-13C
Internal Clearance
Standard
End Cap
No
Insert Material
52100 Bearing Steel, Black Oxided
Lubrication
Lithium Complex NLGI 2 Grease
Relubricatable
Yes
Weight
2.145 LB
EAN or UPC
662461022610
We're here for you
with Service Centers across the country - We have your back