Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
High temperature felt labyrinth seal and flinger for dry & dusty environment
Increased internal clearance and high temperature grease
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
High Temperature
Overall Length (in)
5.563
Centerline to Front Face (in)
0.938
Bolt Size (in)
0.4375
Bearing Design
Non-Expansion
Operating Temperature [Max]
400 °F
Housing Base
Solid
Foot Height (in)
0.531
Overall Height to Inner Ring
1.625 in
Centerline to Front Face
0.938 in
Seal Type
High Temp Labyrinth
Bolt Center-to-Center Length
4.594 in
Internal Clearance
Increase
Insert No.
2-13T HT
Bore Size
1.188 in
Mounted Unit Duty
High Temperature Duty
Series
SFT-T
Flange Type
2-Bolt Flange
Speed [Max]
2400 rpm
Housing Length
5 9/16 in
Relubricatable
Yes
Housing Material
Cast Iron
Outer Ring Land Profile
Standard
Bolt Hole Spacing
4 19/32 in
Bore Size - Inch
1.188
Collar O.D.
2.188 in
Measure Units
Inch
Bearing Type
Ball Bearing
Inner Race Heat Treat Method
Zone-Hardened
Expansion
No
End Type
Open End
Shaft Dia.
1.1875 in
Bore Shape
Straight
Misalignment Type
Static Only
Platform
Gold Line Ball Bearing
Overall Length
5.563 in
Locking Type
Concentric
Retainer Type
Land Riding
Collar OD (in)
2.1875
Bearing Insert Coating
Black Oxide
Bolt Circle Dia.
4 19/32 in
Foot Height
0.531 in
Housing Color
Gray
Housing Construction
One Piece
Locking Device
Skwezloc® Concentric Collar
Overall Height to Inner Ring (in)
1.625
Replaceable Insert
Yes
Lubrication
Synthetic NLGI 2 High Temperature Grease
Insert Material
52100 Bearing Steel, Black Oxided
Maximum Operating Temperature
400
Duty Series
Standard
End Cap
No
Angle of Misalignment
±2°
Pilot Configuration
No Pilot
Bolt Size
0.438 in
Bolt Center-to-Center Length (in)
4.5940
Inch/Metric
Inch
Weight
2.4 LB
EAN or UPC
662461315354
We're here for you
with Service Centers across the country - We have your back