Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Size (in)
0.4375
Housing Width (in)
3.25
Overall Height (in)
1.625
Collar O.D.
2.188 in
Housing Construction
One Piece
Housing Base
Solid
Housing Width
3.25 in
Bolt Hole Spacing
4 19/32 in
Collar OD (in)
2.1875
Bolt Center-to-Center Length (in)
4.5940
Platform
Gold Line Ball Bearing
Inner Race Length (in)
1.625
Foot Height (in)
0.531
Overall Width
3.25 in
End Type
Open End
Internal Clearance
Standard
Outer Ring Land Profile
Standard
Housing Color
Gray
Retainer Type
Land Riding
Overall Height
1.625 in
Flange Type
2-Bolt Flange
Locking Type
Concentric
Bearing Design
Non-Expansion
Relubricatable
Yes
Insert No.
2-13T
Centerline to Front Face (in)
0.938
Bearing Insert Coating
Black Oxide
Overall Height to Inner Ring
1.625 in
Operating Temperature [Max]
220 °F
Bore Shape
Straight
Maximum Operating Temperature
220
Expansion
No
Insert Material
52100 Bearing Steel, Black Oxided
Radial Dynamic Load Capacity
4381 lb
Radial Dynamic Load Capacity (lb)
4381
Bolt Size
0.438 in
Replaceable Insert
Yes
Radial Static Load Capacity (lb)
2567
Angle of Misalignment
±2°
Bearing Type
Ball Bearing
Housing Material
Cast Iron
Misalignment Type
Static Only
Foot Height
0.531 in
Mounted Unit Duty
Standard Duty
Bore Size
1.188 in
Duty Series
Standard
Speed [Max]
7600 rpm
Overall Length
5.563 in
Bolt Circle Dia.
4 19/32 in
Pilot Configuration
No Pilot
Lubrication
Lithium Complex NLGI 2 Grease
Overall Height to Inner Ring (in)
1.625
Inner Race Length
1.625 in
Seal Type
Felt Labyrinth
Overall Length (in)
5.563
Bore Size - Inch
1.188
Overall Width (in)
3.25
Centerline to Front Face
0.938 in
Length Through Bore (in)
1.625
Measure Units
Inch
Housing Length
5 9/16 in
Inner Race Heat Treat Method
Zone-Hardened
Shaft Dia.
1.1875 in
Bolt Center-to-Center Length
4.594 in
Series
SFT-T
Inch/Metric
Inch
End Cap
No
Locking Device
Skwezloc® Concentric Collar
Weight
2.345 LB
EAN or UPC
662461030363
We're here for you
with Service Centers across the country - We have your back