Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Size
0.438 in
Collar OD (in)
2.1875
Expansion
No
Bore Size
1.188 in
Locking Type
Concentric
Bolt Size (in)
0.4375
Housing Construction
One Piece
Replaceable Insert
Yes
Relubricatable
Yes
Bore Shape
Straight
Inner Race Heat Treat Method
Zone-Hardened
Radial Static Load Capacity (lb)
2567
Mounted Unit Duty
Standard Duty
Housing Width
3.25 in
Bolt Circle Dia.
4 19/32 in
Housing Width (in)
3.25
Foot Height (in)
0.531
Housing Color
Gray
Internal Clearance
Standard
Insert No.
2-13TC
End Type
Open End
Seal Type
Single Lip Contact
Overall Height
1.625 in
Angle of Misalignment
±2°
Misalignment Type
Static Only
Outer Ring Land Profile
Standard
Centerline to Front Face
0.938 in
Centerline to Front Face (in)
0.938
Insert Material
52100 Bearing Steel, Black Oxided
Locking Device
Skwezloc® Concentric Collar
Overall Length (in)
5.563
Bearing Type
Ball Bearing
Foot Height
0.531 in
Housing Material
Cast Iron
Radial Dynamic Load Capacity (lb)
4381
Bolt Hole Spacing
4 19/32 in
Bearing Insert Coating
Black Oxide
Housing Length
5 9/16 in
Retainer Type
Land Riding
Series
SFT-T
Bolt Center-to-Center Length (in)
4.5940
Maximum Operating Temperature
220
Operating Temperature [Max]
220 °F
Inch/Metric
Inch
End Cap
No
Platform
Gold Line Ball Bearing
Shaft Dia.
1.1875 in
Radial Dynamic Load Capacity
4381 lb
Overall Width (in)
3.25
Bore Size - Inch
1.188
Overall Length
5.563 in
Pilot Configuration
No Pilot
Overall Width
3.25 in
Inner Race Length (in)
1.625
Overall Height to Inner Ring (in)
1.625
Bolt Center-to-Center Length
4.594 in
Flange Type
2-Bolt Flange
Inner Race Length
1.625 in
Bearing Design
Non-Expansion
Duty Series
Standard
Speed [Max]
5450 rpm
Collar O.D.
2.188 in
Lubrication
Lithium Complex NLGI 2 Grease
Length Through Bore (in)
1.625
Housing Base
Solid
Overall Height (in)
1.625
Overall Height to Inner Ring
1.625 in
Measure Units
Inch
Weight
2.4 LB
EAN or UPC
662461033401
We're here for you
with Service Centers across the country - We have your back