OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106214499
each
2-Bolt Flange Type
Cast Iron Housing Material
Black Oxide Bearing Insert Coating
Set Screw Locking Type
description
Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Powder coated epoxy cast iron housing with extended inner ring bearings
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
End Cap
No
Relubricatable
Yes
Retainer Type
Land Riding
Misalignment Type
Static Only
Bolt Center-to-Center Length (mm)
89.7
Foot Height (in)
0.437
Series
SFT
Operating Temperature [Max]
220 °F
Overall Height to Inner Ring (mm)
32.5
Bore Shape
Straight
Bolt Center-to-Center Length
89.7 mm
Maximum Operating Temperature
220
Bolt Circle Dia.
3 17/32 in
Housing Length
4 13/32 in
Bearing Insert Coating
Black Oxide
Bearing Design
Non-Expansion
Bolt Size (in)
0.375
Bolt Size
0.375 in
End Type
Open End
Overall Height to Inner Ring (in)
1.28
Expansion
No
Bearing Type
Ball Bearing
Outer Ring Land Profile
Standard
Inner Race Heat Treat Method
Zone-Hardened
Pilot Configuration
No Pilot
Insert Material
52100 Bearing Steel, Black Oxided
Insert No.
5204C
Bolt Hole Spacing
3 17/32 in
Internal Clearance
Standard
Bore Size - Metric
20
Foot Height (mm)
11.1
Platform
Gold Line Ball Bearing
Lubrication
Lithium Complex NLGI 2 Grease
Housing Construction
One Piece
Housing Base
Solid
Locking Device
Setscrew Locking Collar
Bore Size
20 mm
Replaceable Insert
Yes
Locking Type
Set Screws
Housing Material
Cast Iron
Foot Height
0.437 in, 11.1 mm
Overall Height to Inner Ring
1.28 in, 32.5 mm
Speed [Max]
6450 rpm
Shaft Dia.
20 mm
Housing Color
Gray
Seal Type
Single Lip Contact
Mounted Unit Duty
Standard Duty
Duty Series
Standard
Inch/Metric
Metric
Overall Length (mm)
111.9
Angle of Misalignment
±2°
Flange Type
2-Bolt Flange
Overall Length
111.9 mm
Measure Units
Metric
Weight
1.05 LB
EAN or UPC
662461054925
We're here for you
with Service Centers across the country - We have your back