FT200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106224504
each
2-Bolt Flange Type
Cast Iron Housing Material
Black Oxide Bearing Insert Coating
Set Screw Locking Type
description
Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Center-to-Center Length (mm)
116.7
Bolt Size (in)
0.4375
Bore Shape
Straight
Locking Type
Set Screws
Speed [Max]
5450 rpm
Inner Race Heat Treat Method
Zone-Hardened
Platform
Gold Line Ball Bearing
Bolt Center-to-Center Length
116.7 mm
Foot Height (in)
0.531
Series
SFT
Replaceable Insert
Yes
Overall Height to Inner Ring (in)
1.563
Centerline to Front Face (mm)
22.2
Insert Material
52100 Bearing Steel, Black Oxided
Housing Color
Gray
Bolt Circle Dia.
4 19/32 in
Internal Clearance
Standard
Foot Height
0.531 in, 13.5 mm
Flange Type
2-Bolt Flange
Bolt Size
0.438 in
Retainer Type
Land Riding
Bearing Insert Coating
Black Oxide
Insert No.
5206C
Measure Units
Metric
Expansion
No
Mounted Unit Duty
Standard Duty
Inch/Metric
Metric
Operating Temperature [Max]
220 °F
Angle of Misalignment
±2°
Shaft Dia.
30 mm
Overall Length
141.3 mm
Bore Size
30 mm
Misalignment Type
Static Only
Bolt Hole Spacing
4 19/32 in
Locking Device
Setscrew Locking Collar
Housing Length
5 9/16 in
Housing Base
Solid
Housing Construction
One Piece
Housing Material
Cast Iron
End Type
Open End
Foot Height (mm)
13.5
Maximum Operating Temperature
220
Lubrication
Lithium Complex NLGI 2 Grease
Centerline to Front Face (in)
0.9
Outer Ring Land Profile
Standard
Overall Height to Inner Ring (mm)
39.7
Duty Series
Standard
Seal Type
Single Lip Contact
Relubricatable
Yes
Overall Height to Inner Ring
1.563 in, 39.7 mm
End Cap
No
Pilot Configuration
No Pilot
Bearing Design
Non-Expansion
Centerline to Front Face
0.9 in, 22.2 mm
Bore Size - Metric
30
Bearing Type
Ball Bearing
Overall Length (mm)
141.3
Weight
2.2 LB
EAN or UPC
662461054949
We're here for you
with Service Centers across the country - We have your back