- 2-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Set Screw Locking Type
description
- Designed for flush mounting with machined bases for light loads and two bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Housing Length | 6 1/8 in |
| End Type | Open End |
| Overall Height to Inner Ring | 1.752 in, 44.5 mm |
| Foot Height (mm) | 14.3 |
| Internal Clearance | Standard |
| Pilot Configuration | No Pilot |
| Overall Width (in) | 3.75 |
| Centerline to Front Face | 1 in, 25.4 mm |
| Centerline to Front Face (in) | 1 |
| Outer Ring Land Profile | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bearing Design | Non-Expansion |
| Overall Length | 6.125 in, 155.6 mm |
| Bore Shape | Straight |
| Overall Height | 1.75 in |
| Bolt Circle Dia. | 5 1/8 in |
| Housing Width | 3.75 in |
| Overall Height to Inner Ring (mm) | 44.5 |
| Series | SFT |
| Operating Temperature [Max] | 220 °F |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Housing Base | Solid |
| Expansion | No |
| Duty Series | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Metric |
| Centerline to Front Face (mm) | 25.4 |
| Radial Static Load Capacity | 3493 lb |
| Overall Width | 3.75 in |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Relubricatable | Yes |
| Shaft Dia. | 35 mm |
| Length Through Bore (in) | 1.6875 |
| End Cap | No |
| Bolt Center-to-Center Length (mm) | 130.2 |
| Housing Material | Cast Iron |
| Maximum Operating Temperature | 220 |
| Foot Height | 0.563 in, 14.3 mm |
| Inner Race Heat Treat Method | Zone-Hardened |
| Locking Type | Setscrew |
| Inner Race Length | 1.688 in |
| Radial Static Load Capacity (lb) | 3493 |
| Rolling Element | Ball |
| Overall Length (mm) | 155.6 |
| Housing Width (in) | 3.75 |
| Bolt Center-to-Center Length | 130.2 mm |
| Inner Race Length (in) | 1.6875 |
| Retainer Type | Land Riding |
| Bore Size - Metric | 35 |
| Length Through Bore | 1.688 in |
| Inch/Metric | Metric |
| Speed [Max] | 4650 rpm |
| Overall Length (in) | 6.125 |
| Seal Type | Felt Labyrinth |
| Housing Type | Flange |
| Bearing Type | Ball Bearing |
| Insert No. | 5207 |
| Housing Color | Gray |
| Replaceable Insert | Yes |
| Flange Type | 2-Bolt Flange |
| Platform | Gold Line Ball Bearing |
| Bearing Insert Coating | Black Oxide |
| Radial Dynamic Load Capacity | 5782 lb |
| Angle of Misalignment | ±2° |
| Bore Size | 35 mm |
| Bolt Hole Spacing | 5 1/8 in |
| Misalignment Type | Static Only |
| Overall Height to Inner Ring (in) | 1.752 |
| Foot Height (in) | 0.563 |
| Bolt Size (in) | 0.5000 |
| Overall Height (in) | 1.75 |
| Mounted Unit Duty | Standard Duty |
| Weight | 3.135 LB |
| EAN or UPC | 662461052495 |

