Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Height to Inner Ring
1.752 in, 44.5 mm
Shaft Dia.
35 mm
Series
SFT
Seal Type
Single Lip Contact
Platform
Gold Line Ball Bearing
Angle of Misalignment
±2°
Misalignment Type
Static Only
Locking Device
Setscrew Locking Collar
Centerline to Front Face (in)
1
Mounted Unit Duty
Standard Duty
Bearing Design
Non-Expansion
Insert No.
5207C
Expansion
No
Inner Race Heat Treat Method
Zone-Hardened
Maximum Operating Temperature
220
Flange Type
2-Bolt Flange
Foot Height (mm)
14.3
Measure Units
Metric
Foot Height
0.563 in, 14.3 mm
Centerline to Front Face
1 in, 25.4 mm
Overall Height to Inner Ring (in)
1.752
Duty Series
Standard
Overall Height to Inner Ring (mm)
44.5
Retainer Type
Land Riding
Locking Type
Set Screws
Inch/Metric
Metric
Insert Material
52100 Bearing Steel, Black Oxided
Housing Construction
One Piece
Bolt Circle Dia.
5 1/8 in
Outer Ring Land Profile
Standard
Bolt Size
0.5 in
Lubrication
Lithium Complex NLGI 2 Grease
Overall Length
155.6 mm
Bore Size - Metric
35
Bore Shape
Straight
End Type
Open End
Overall Length (mm)
155.6
Bolt Center-to-Center Length
130.2 mm
End Cap
No
Bolt Hole Spacing
5 1/8 in
Relubricatable
Yes
Replaceable Insert
Yes
Pilot Configuration
No Pilot
Centerline to Front Face (mm)
25.4
Internal Clearance
Standard
Foot Height (in)
0.563
Housing Material
Cast Iron
Bearing Insert Coating
Black Oxide
Bolt Size (in)
0.5
Operating Temperature [Max]
220 °F
Speed [Max]
4650 rpm
Housing Color
Gray
Housing Length
6 1/8 in
Bearing Type
Ball Bearing
Housing Base
Solid
Bore Size
35 mm
Bolt Center-to-Center Length (mm)
130.2
Weight
3.15 LB
EAN or UPC
662461054956
We're here for you
with Service Centers across the country - We have your back