Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Maximum Operating Temperature
220
Misalignment Type
Static Only
Foot Height
0.563 in, 14.3 mm
Replaceable Insert
Yes
Angle of Misalignment
±2°
Insert No.
5209
Locking Type
Set Screws
Housing Color
Gray
Bolt Circle Dia.
5 27/32 in
Lubrication
Lithium Complex NLGI 2 Grease
Operating Temperature [Max]
220 °F
Housing Material
Cast Iron
Locking Device
Setscrew Locking Collar
Bore Size
45 mm
Pilot Configuration
No Pilot
Relubricatable
Yes
Mounted Unit Duty
Standard Duty
Bearing Insert Coating
Black Oxide
Inner Race Heat Treat Method
Zone-Hardened
Bolt Size
0.563 in
Overall Length
179.4 mm
Bearing Type
Ball Bearing
Centerline to Front Face (in)
1.2
Bolt Size (in)
0.5625
Seal Type
Felt Labyrinth
Expansion
No
Series
SFT
Outer Ring Land Profile
Standard
Bearing Design
Non-Expansion
Bore Size - Metric
45
End Type
Open End
Flange Type
2-Bolt Flange
Shaft Dia.
45 mm
Housing Construction
One Piece
Internal Clearance
Standard
Foot Height (in)
0.563
Overall Length (mm)
179.4
Inch/Metric
Metric
Bore Shape
Straight
Platform
Gold Line Ball Bearing
Retainer Type
Land Riding
Speed [Max]
3800 rpm
End Cap
No
Bolt Center-to-Center Length (mm)
148.4
Housing Base
Solid
Duty Series
Standard
Bolt Hole Spacing
5 27/32 in
Housing Length
7 1/16 in
Bolt Center-to-Center Length
148.4 mm
Measure Units
Metric
Centerline to Front Face (mm)
30.1
Foot Height (mm)
14.3
Insert Material
52100 Bearing Steel, Black Oxided
Centerline to Front Face
1.2 in, 30.1 mm
Weight
5.0 LB
EAN or UPC
662461052518
We're here for you
with Service Centers across the country - We have your back